![DMD-40LG-1 CT CO LINK P ; D5385](/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk)
![DMD-40LG-1 CT CO LINK P ; D5385](/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk)
DIAMOND CHAIN
DIAMOND CHAIN
DMD-40LG-1 CT CO LINK P ; D5385
DIAMOND CHAIN DIAMOND CHAIN
Description
40LG-1 CT CO LINK P ; D5385 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 0.136" Pin Diameter
Part #
CLG-3466CL-18-P
BDI #
21485947
Details
6.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-40LG-1-CT-CO-LINK-P-;-D5385/p/21485947
Your Price
$ 6.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.01
EAN
0716647435487
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Curved
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Additional Clearance
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Press Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.014
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Curved; 0.136" Pin Diameter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.136 Inch | 3.454 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh