

DIAMOND CHAIN
DIAMOND CHAIN
DMD-428-1R-10FT ; D3636
DIAMOND CHAIN DIAMOND CHAIN
Description
428-1R-10FT ; D3636 ; ROLLER CHAIN
Roller Chain; 428 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
Part #
XMC-14867-010
BDI #
20856388
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-428-1R-10FT-;-D3636/p/20856388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.981
EAN
0716647590100
Product Group - BDI
M02290
Chain Size
428
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 428 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
Roller Width
0.313 Inch | 7.95 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.174 Inch | 4.42 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh