

DIAMOND CHAIN
DIAMOND CHAIN
DMD-428-2RV-88NRI ; D4947
DIAMOND CHAIN DIAMOND CHAIN
Description
428-2RV-88NRI ; D4947 ; ROLLER CHAIN
Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
Part #
X-549302-88BA
BDI #
24344706
Details
138.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-428-2RV-88NRI-;-D4947/p/24344706
Your Price
$ 138.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.66
EAN
0716647267675
Product Group - BDI
M02290
Chain Size
428-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
88 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.174 Inch | 4.42 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh