Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DMD-428-2RV-90NRI ; D4948 https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
24344708 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

DMD-428-2RV-90NRI ; D4948

Description

428-2RV-90NRI ; D4948 ; ROLLER CHAIN

Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter

Part #

X-549302-90BA

BDI #
24344708

Details

141.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.698
EAN
0716647267828
Product Group - BDI
M02290
Chain Size
428-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
90 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Long Description
Roller Chain; 428-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.335" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; Curved; 0.174" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.174 Inch | 4.42 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh