https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-5-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxMHxpbWFnZS9qcGVnfGFHWm1MMmcyTWk4eE1EYzJOamt5T0Rrd05ESXlNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZOVjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufGI5MDNhYjI2ZDI5ZDQyMzg0OGM2MzY0NDY2OWE0NzQ0OTlmNTAyODE0NWY3ZTgyNzhiNzQwY2Q4ODEyZmE0OTk
DIAMOND CHAIN
DIAMOND CHAIN
DMD-50-5 BSHLK P
DIAMOND CHAIN DIAMOND CHAIN
Description
50-5 BSHLK P ; ROLLER CHAIN CONNECTING LINK
Chain Link; 50-5 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
CB-455005CL-17CA
BDI #
20856206
Details
143.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-50-5-BSHLK-P/p/20856206
Your Price
$ 143.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.081
EAN
0716647394043
Product Group - BDI
M02122
Chain Size
50-5
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 50-5 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh