https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODgwMXxpbWFnZS9qcGVnfGFERXpMMmc0TXk4eE1ESXlPREl6T1RFek9EZzBOaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmUTFKV1h6TXdNSGd6TURBdWFuQm58Zjk3MTQwZWJkZTg1MjUzNTU0YzJlZTY0OTgzMmJiZmZiN2I5ZTY4YzdiNDFiOWM0NWJkYTQ3ZDM2Njg2ZGRmYw
DIAMOND CHAIN
DIAMOND CHAIN
DMD-50LG-1R-10FT ; D0380
DIAMOND CHAIN DIAMOND CHAIN
Description
50LG-1R-10FT ; D0380 ; ROLLER CHAIN
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 11/64" Pin Diameter
Part #
XLG-1550-010
BDI #
20856642
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-50LG-1R-10FT-;-D0380/p/20856642
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.794
EAN
0716647268658
Product Group - BDI
M02290
Chain Size
50
Basic Construction
Riveted
Component
Chain
Chain Series
Curved
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Additional Clearance
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.66
Long Description
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Curved Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 11/64" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.172 Inch | 4.369 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh