https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
DIAMOND CHAIN
DIAMOND CHAIN
DMD-80-1 CTCOL D1 ; D5311
DIAMOND CHAIN DIAMOND CHAIN
Description
80-1 CTCOL D1 ; D5311 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
C-33434CL-08-1-P
BDI #
21546797
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-80-1-CTCOL-D1-;-D5311/p/21546797
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.063
EAN
0716647136865
Product Group - BDI
M02122
Chain Size
80
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With E1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Long Description
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.62 Inch | 15.748 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.945 Inch | 24.003 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.128 Inch | 3.251 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

