

DIAMOND CHAIN
DIAMOND CHAIN
DMD-C2040-1 DOFF LINK ; D5449
DIAMOND CHAIN DIAMOND CHAIN
Description
C2040-1 DOFF LINK ; D5449 ; ROLLER CHAIN OFFSET LINK
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Part #
C-747066-P
BDI #
20855174
Details
9.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-C2040-1-DOFF-LINK-;-D5449/p/20855174
Your Price
$ 9.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.012
EAN
0716647435456
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Standard Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.027
Long Description
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.333" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.475 Inch | 12.065 Millimeter
Roller Width
0.333 Inch | 8.458 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh