![DMD-C2050-1 CT CO LINK ; D1103](/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDB8aW1hZ2UvanBlZ3xhRE00TDJoaVlTOHhNREk1TXpRek1EUTROVEF5TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGUxNWJjYTgwZjA0Y2Y1OTg4MTNkYmM2NWYwMWMzZDIxMDJhNGEwY2NmOWNhNjI4MmIyMmUzN2NkN2Q2OTI0YWI)
![DMD-C2050-1 CT CO LINK ; D1103](/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMDB8aW1hZ2UvanBlZ3xhRE00TDJoaVlTOHhNREk1TXpRek1EUTROVEF5TWk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fGUxNWJjYTgwZjA0Y2Y1OTg4MTNkYmM2NWYwMWMzZDIxMDJhNGEwY2NmOWNhNjI4MmIyMmUzN2NkN2Q2OTI0YWI)
DIAMOND CHAIN
DIAMOND CHAIN
DMD-C2050-1 CT CO LINK ; D1103
DIAMOND CHAIN DIAMOND CHAIN
Description
C2050-1 CT CO LINK ; D1103 ; ROLLER CHAIN CONNECTING LINK
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Part #
C-357050CL-00-P
BDI #
22145998
Details
4.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-C2050-1-CT-CO-LINK-;-D1103/p/22145998
Your Price
$ 4.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.03
EAN
0716647124466
Product Group - BDI
M02122
Chain Size
C2050
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.057
Long Description
Chain Link; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh