https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjR8aW1hZ2UvanBlZ3xhR0kzTDJnd05TOHhNREk1TXpRME1UWTFPRGt4TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZRMDVXVWw4ek1EQjRNekF3TG1wd1p3fDkxMWRhNGE5NzM5MDFkM2I3NjBhNGNiMzlkOTVmNzkyOWVkYzA1ZGY1YjkwYjU1YmFiMTYxYmZkODUzNzk3NmI
DIAMOND CHAIN
DIAMOND CHAIN
DMD-C2062H-1 DOFF LINK ; D5960
DIAMOND CHAIN DIAMOND CHAIN
Description
C2062H-1 DOFF LINK ; D5960 ; ROLLER CHAIN OFFSET LINK
Chain Link; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.712" Plate Height; Straight; 15/64" Pin Diameter
Part #
CR-727043
BDI #
20855416
Details
21.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/DMD-C2062H-1-DOFF-LINK-;-D5960/p/20855416
Your Price
$ 21.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.081
EAN
0716647189489
Product Group - BDI
M02122
Chain Size
C2062
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Modification
Oversized Roller
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.179
Long Description
Chain Link; C2062 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.712" Plate Height; Straight; 15/64" Pin Diameter
Roller Width
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
0.712 Inch | 18.085 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh