PT INTERNATIONAL
PT INTERNATIONAL
E210B-1SSRIV
PT INTERNATIONAL PT INTERNATIONAL
Description
E210B-1SSRIV ROLLER CHAIN ; STAINLESS 5 MTR
Roller Chain; 210B Chain Size; Riveted; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 14.73MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
E210B-1SSRIV
BDI #
19419347
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/E210B-1SSRIV/p/19419347
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.994
EAN
0800675256180
Product Group - BDI
M02290
Chain Size
210B
Basic Construction
Riveted
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ptintl.com
Long Description
Roller Chain; 210B Chain Size; Riveted; 31.75MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 14.73MM Plate Height; Curved; 5.08MM Pin Diameter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.58 Inch | 14.73 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh