https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-SS-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMHxpbWFnZS9qcGVnfGFEbGpMMmcxTnk4eE1EYzJPVEk1TWpJNU5qSXlNaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlRYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDJiZWJmNWRhMTk2ZGY1MDliZGYzN2VjODBlNTJjYjQ2NDZmMWZjM2JlNDAyMzE2MmE1ODU2ZGM0NmQzNGVlMmU
REXNORD
REXNORD
GL 08B-3 SS PATENTSZEM
REXNORD REXNORD
Description
REXNORD GL 08B-3 SS PATENTSZEM
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Straight; 4.45MM Pin Diameter
Part #
GL 08B-3 SS PATENTSZEM
BDI #
17003069
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/GL-08B-3-SS-PATENTSZEM/p/17003069
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.015
Product Group - BDI
M02290
Chain Size
08B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.015
Long Description
Roller Chain; 08B-3 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 3 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Straight; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Plate Height
0.457 Inch | 11.6 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh