BROWNING
BROWNING
J2050SS S/C C/L
BROWNING BROWNING
Description
J2050SS S/C C/L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
Part #
2736072
BDI #
329151
Details
37.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/J2050SS-S-C-C-L/p/329151
Your Price
$ 37.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.029
EAN
0662460587028
Product Group - BDI
M02122
Chain Size
2050
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
J2050SS S/C C/L
Manufacturer Internal Number
2736072
Weight / LBS
0.064
Long Description
Chain Link; 2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.584 Inch | 14.834 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh