https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTJ8aW1hZ2UvanBlZ3xhRGt5TDJnM09DOHhNRFF4T0RZME9EVXhORFU1TUM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5CbnwyZDlmYzMxNDcxYmFhMDIwY2ZlNTJmZDEyZTU1MDQyYjQ2ZDgyNTQ4MWVlYjA3MGY0ZGYwNTg2ZTQyMDMwY2Iy
BROWNING
BROWNING
J60SS-2 RIV 10 FT CH
BROWNING BROWNING
Description
J60SS-2 RIV 10 FT CH ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
2735470
BDI #
328385
Details
302.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/J60SS-2-RIV-10-FT-CH/p/328385
Your Price
$ 302.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.905
EAN
0662460586045
Product Group - BDI
M02290
Chain Size
60-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 60-2 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Roller Diameter
0.468 Inch | 11.887 Millimeter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Plate Height
0.7 Inch | 17.78 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh