BOSTON GEAR
BOSTON GEAR
M-1 40 C/L
BOSTON GEAR BOSTON GEAR
Description
M-1 40 C/L CONNECTING LINK ; NON RETURNABLE STEEL
Link; 40 Chain Size; Spring Clip; Connecting Link; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.46" Plate Height; 5/32" Pin Diameter; Curved
Part #
30746
BDI #
166400
Details
21.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/M-1-40-C-L/p/166400
Your Price
$ 21.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0781711307465
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
With M1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.014
Long Description
Link; 40 Chain Size; Spring Clip; Connecting Link; 1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.46" Plate Height; 5/32" Pin Diameter; Curved
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.46 Inch | 11.684 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh