https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1EYzNNREkxTXpjME1qRXhNQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVgwUlRYek13TUhnek1EQXVhbkJufDc3MjMyNDU5YTk3NWI5NjljZmZhYTVjNDI1MjJhYjU0OThiMWMzNTg2ZDc2YmJiZjJhOWFhNDNlMzc2Y2ViNmY
SKF
SKF
PHC 04B-2DRX5MTR
SKF SKF
Description
PHC 04B-2DRX5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Part #
PHC 04B-2DRX5MTR
BDI #
1280518
Details
466.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-04B-2DRX5MTR/p/1280518
Your Price
$ 466.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
1.037
EAN
7316572767214
Product Group - BDI
M02290
Chain Size
04B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 04B-2 Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Chain Pitch
0.236 Inch | 6 Millimeter
Plate Thickness
0.024 Inch | 0.6 Millimeter
Roller Width
0.11 Inch | 2.8 Millimeter
Plate Height
0.197 Inch | 5 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh