https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExOTl8aW1hZ2UvanBlZ3xhRFZrTDJnNU55OHhNREl5T0RJME1qRTROakkzTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58M2M5Y2JiYTkzNGFiM2IyNTVmYTI1MzVhMWFiMzE5MDAwMmI1ZWFjMjcyNTkyNzc4YjQxYmM4YjQzOGViMjBhYw
SKF
SKF
PHC 24B-1NP-C/L
SKF SKF
Description
PHC 24B-1NP-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
PHC 24B-1NP-C/L
BDI #
1281212
Details
36.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-24B-1NP-C-L/p/1281212
Your Price
$ 36.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
7.271
EAN
7316573321453
Product Group - BDI
M02122
Chain Size
24B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 24B Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
1.307 Inch | 33.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

