SKF
SKF
PHC 25-2DR-C/L
SKF SKF
Description
PHC 25-2DR-C/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Part #
PHC 25-2DR-C/L
BDI #
1281125
Details
6.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-25-2DR-C-L/p/1281125
Your Price
$ 6.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.002
EAN
7316573321996
Product Group - BDI
M02122
Chain Size
25-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 1/32" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Plate Height
0.236 Inch | 5.994 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Plate Thickness
0.031 Inch | 0.787 Millimeter
Roller Width
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh