PHC 32B-2DRX10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5OXxpbWFnZS9qcGVnfGFEZ3dMMmczTUM4eE1EYzNNREkxTXpjME1qRXhNQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVgwUlRYek13TUhnek1EQXVhbkJufDc3MjMyNDU5YTk3NWI5NjljZmZhYTVjNDI1MjJhYjU0OThiMWMzNTg2ZDc2YmJiZjJhOWFhNDNlMzc2Y2ViNmY
1280537 Roller Chains 

SKF SKF

PHC 32B-2DRX10FT

Description

PHC 32B-2DRX10FT ROLLER CHAIN ; NON-RETURNABLE

Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter

Part #

PHC 32B-2DRX10FT

BDI #
1280537

Details

2934.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,934.90 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
64.05
EAN
7316572770535
Product Group - BDI
M02290
Chain Size
32B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Dacromet Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Dacromet Plated Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7MM Plate Thickness; 42MM Plate Height; Curved; 17.81MM Pin Diameter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Plate Thickness
0.276 Inch | 7 Millimeter
Plate Height
1.654 Inch | 42 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh