SKF
SKF
PHC 40-1HPSS-O/L
SKF SKF
Description
PHC 40-1HPSS-O/L ROLLER CHAIN ; NON-RETURNABLE
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
PHC 40-1HPSS-O/L
BDI #
1291712
Details
23.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-40-1HPSS-O-L/p/1291712
Your Price
$ 23.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.016
EAN
7316574603244
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Hollow Pin
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh