https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
                
					
						
									SKF
								SKF
							
						
					PHC 50-4X10FT
				 
				SKF SKF
Description
						
                            
								PHC 50-4X10FT ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 50-4 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
                         	Part #
	                    
	                      	PHC 50-4X10FT
							BDI #
						
	                      	1280017
							
						
Details
                    
                        358.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-50-4X10FT/p/1280017
						
		
		
		
				Your Price
				
						
							$ 358.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151603
					Weight / Kilogram
				12.562
					EAN
				7316573955863
					Product Group - BDI
				M02290
					Chain Size
				
					50-4
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Standard
			Number of Strands
				
					4
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					FT
			Order in Multiples of
				
					10
			Minimum Order Quantity
				
					10
			Roller Material
				
					Carbon Steel
			Plate Shape
				
					Curved
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.11.00.60
			Noun
				
					Chain
			Keyword String
				
					Roller
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Roller Chain; 50-4 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
			Roller Diameter
				
					0.4 Inch | 10.16 Millimeter
			Plate Height
				
					0.594 Inch | 15.088 Millimeter
			Plate Thickness
				
					0.08 Inch | 2.032 Millimeter
			Chain Pitch
				
					0.625 Inch | 15.875 Millimeter
			Roller Width
				
					0.37 Inch | 9.398 Millimeter
			Pin Diameter
				
					0.2 Inch | 5.08 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
