https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzMjZ8aW1hZ2UvanBlZ3xhRGxtTDJnME1DOHhNREF5T0RVME9UZ3pNamN6TkM5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5VVWw4ek1EQjRNekF3TG1wd1p3fDlmNDY4MDhlODNmYzIxYzE3YzlmYzJiYjU2ZTI2OTRhNjIwNmQwMTQzNGYzZWYyMTYxMmEwODY0YTdlYzQ1YTk
SKF
SKF
PHC C08B-1X5MTR
SKF SKF
Description
PHC C08B-1X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
Part #
PHC C08B-1X5MTR
BDI #
1291571
Details
105.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C08B-1X5MTR/p/1291571
Your Price
$ 105.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.829
EAN
7316572621042
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Straight; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh