

SKF
SKF
PHC C16B-3X5MTR
SKF SKF
Description
PHC C16B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Straight; 8.28MM Pin Diameter
Part #
PHC C16B-3X5MTR
BDI #
1291580
Details
1241.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C16B-3X5MTR/p/1291580
Your Price
$ 1,241.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
51.7
EAN
7316572772737
Product Group - BDI
M02290
Chain Size
16B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Straight; 8.28MM Pin Diameter
Plate Thickness
0.163 Inch | 4.15 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh