https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
SKF
SKF
PHC C2040-C/L
SKF SKF
Description
PHC C2040-C /L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
PHC C2040-C/L
BDI #
1281428
Details
2.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C2040-C-L/p/1281428
Your Price
$ 2.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.022
EAN
7316573316367
Product Group - BDI
M02122
Chain Size
C2040
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

