https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyNHxpbWFnZS9qcGVnfGFEZGpMMmd5WWk4eE1EYzJPVFU1TWpNNE5UVTJOaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgxTlVVbDh6TURCNE16QXdMbXB3Wnd8ZDgyMzI2Mjg0YWU4OWY1OTY4NWQ2ZGVkM2NjZWZiNTA5OTZmZjU3OTVhZmIzYmE5NzJmOTE1NmI5OWRmZjVlZA
SKF
SKF
PHC C24B-3X5MTR
SKF SKF
Description
PHC C24B-3X5MTR ROLLER CHAIN ; NON-RETURNABLE
Roller Chain; 24B-3 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Straight; 14.63MM Pin Diameter
Part #
PHC C24B-3X5MTR
BDI #
1291587
Details
3428.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/PHC-C24B-3X5MTR/p/1291587
Your Price
$ 3,428.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
110.5
EAN
7316572772782
Product Group - BDI
M02290
Chain Size
24B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
M
Order in Multiples of
5
Minimum Order Quantity
5
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain; 24B-3 Chain Size; Riveted; 38.1MM Chain Pitch; Conveyor Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.2MM Plate Height; Straight; 14.63MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.307 Inch | 33.2 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

