https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhREkzTDJnMU5DOHhNREl5T0RJME9UTTVOVEl6TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58NzI2ODEzZDg3OGViMzY4NjIyOTFmMjA2ODMwZjFlOWVhZWFjZDVjMDYyOGNlZjM4ZTNkNjhkZWE1MmY4ODNjMA
LINKBELT
LINKBELT
R40SSOFPK
LINKBELT LINKBELT
Description
R40SSOFPK OFFSET LINK ; A2C17
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.41" Plate Height; Curved; 5/32" Pin Diameter
Part #
0841969
BDI #
571712
Details
47.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/R40SSOFPK/p/571712
Your Price
$ 47.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
EAN
0662327647094
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/16" Roller Diameter; 0.31" Roller Width; 0.06" Plate Thickness; 0.41" Plate Height; Curved; 5/32" Pin Diameter
Roller Diameter
0.313 Inch | 7.95 Millimeter
Roller Width
0.31 Inch | 7.874 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.41 Inch | 10.414 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh