REXNORD
REXNORD
RC2080HM1CCLSFPK
REXNORD REXNORD
Description
RC2080HM1CCLSFPK ; POR CHAIN ATTACHMENT
Connecting Link; C2080; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 5/16" Pin Diameter; Straight
Part #
0842185
BDI #
22462666
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC2080HM1CCLSFPK/p/22462666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.18
EAN
0793699001518
Product Group - BDI
M02122
Chain Size
C2080
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit | With M1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
RC2080HM1CCLSFPK
Manufacturer Internal Number
10496515
Weight / LBS
0.395
Long Description
Connecting Link; C2080; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor; 1 Strand; Carbon Steel; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 0.91" Plate Height; 5/16" Pin Diameter; Straight
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.91 Inch | 23.114 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
0.63 Inch | 16 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh