https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4OTl8aW1hZ2UvanBlZ3xhRE5sTDJnek1TOHhNRFV3TnpRNU9EQXlPVEE0Tmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfGQyNTFiYTBmYjhlZWQ4OGJjMTUxYmNjODkxYzFmY2I4ZTMxNWU1ZGUyMTY0MzNjNWUyZDVhMjY3ZTI1OWZiMWY
LINKBELT
LINKBELT
RC50-3 SPR CL SF
LINKBELT LINKBELT
Description
RC50-3 SPR CL SF CONNECTING LINK ; POR
Chain Link; 50-3 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.52" Plate Height; Curved; 0.2" Pin Diameter
Part #
0840330
BDI #
571779
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC50-3-SPR-CL-SF/p/571779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.04
EAN
0662327131333
Product Group - BDI
M02122
Chain Size
50-3
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 50-3 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.38" Roller Width; 0.08" Plate Thickness; 0.52" Plate Height; Curved; 0.2" Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
0.52 Inch | 13.208 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh