https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MjN8aW1hZ2UvanBlZ3xhR1ptTDJobFppOHhNREl5T0RJME1UWTVORGMxTUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTTE5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiYzhmZDZhZDhmNDAxZDk4MDM0NWEyZGExMTdlYTBkOTQ1NjZmZDc1YWY0Mzk1YmJjZGE1Nzk2Y2VlZjI0NDlm
LINKBELT
LINKBELT
RC60-3 COT CL
LINKBELT LINKBELT
Description
RC60-3 COT CL CONNECTING LINK ; POR
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.6" Plate Height; Curved; 15/64" Pin Diameter
Part #
0840470
BDI #
571834
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC60-3-COT-CL/p/571834
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.07
EAN
0662327132385
Product Group - BDI
M02122
Chain Size
60-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.6" Plate Height; Curved; 15/64" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Plate Thickness
0.09 Inch | 2.286 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Plate Height
0.6 Inch | 15.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh