https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
LINKBELT
LINKBELT
RC80-4R
LINKBELT LINKBELT
Description
RC80-4R ROLLER CHAIN ; POR RIV
Roller Chain; 80-4 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 3/4" Plate Height; Curved; 0.312" Pin Diameter
Part #
0840650
BDI #
571891
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RC80-4R/p/571891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.99
EAN
0662327133894
Product Group - BDI
M02290
Chain Size
80-4
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Roller Chain; 80-4 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.63" Roller Width; 0.13" Plate Thickness; 3/4" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Plate Height
0.75 Inch | 19.05 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh