

TSUBAKI
TSUBAKI
RF16B-1 RIV 10FT
TSUBAKI TSUBAKI
Description
RF16B-1 RIV 10FT CHAIN ; 10FT/BOX
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Straight; 8.28MM Pin Diameter
Part #
RF16BRB
BDI #
22380308
Details
62.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF16B-1-RIV-10FT/p/22380308
Your Price
$ 62.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.826
EAN
0097039819307
Product Group - BDI
M02290
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RF16BRB
Weight / LBS
1.82
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Straight; 8.28MM Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh