![RF2030VRP BRACKET](/medias/INDUSTCHNXXX-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFEWXlMMmhpWVM4eE1ETTBPRGM1TVRRNU5qY3pOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUkZCRVVsWmZNekF3ZURNd01DNXFjR2N8NGY1YjU3MzllNmEzYTFhYTIyY2RjYzMzZDQ0Yzc4ZjNmNmI1Yzc2ZDdiNzIxMjVjMjQzMDAwZDNjODMyYTVjMA)
![RF2030VRP BRACKET](/medias/INDUSTCHNXXX-1-COT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3N3xpbWFnZS9qcGVnfGFEWXlMMmhpWVM4eE1ETTBPRGM1TVRRNU5qY3pOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOURUMVJmUkZCRVVsWmZNekF3ZURNd01DNXFjR2N8NGY1YjU3MzllNmEzYTFhYTIyY2RjYzMzZDQ0Yzc4ZjNmNmI1Yzc2ZDdiNzIxMjVjMjQzMDAwZDNjODMyYTVjMA)
TSUBAKI
TSUBAKI
RF2030VRP BRACKET
TSUBAKI TSUBAKI
Description
TSUBAKI RF2030VRP BRACKET
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Part #
RF2030VRP BRACKET
BDI #
20541897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RF2030VRP-BRACKET/p/20541897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.3
Product Group - BDI
M02122
Chain Size
2030
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Plastic
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 2030 Chain Size; Cottered; 3/4" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.72" Roller Diameter; 0.63" Roller Width; 0.059" Plate Thickness; 0.354" Plate Height; Straight; 0.118" Pin Diameter
Roller Width
0.63 Inch | 16 Millimeter
Roller Diameter
0.72 Inch | 18.288 Millimeter
Pin Diameter
0.118 Inch | 2.997 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh