![RS05B-1-2POL](/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREl5T0RrNU5EVTNNak14T0M5SlRrUllXRmhEU0U1TVMxaGZSRkJQVEY4eFgwTlBWRjlUVkVSZk16QXdlRE13TUM1cWNHY3xhZGZjYjZlNDRlNDc2ZjQyZGJjZWRiMDJkZTAwZWRhNWIxNDE4MzBhNzNiZDdlNzVkMzVmM2RkNTQ1ZTMzMzc5)
![RS05B-1-2POL](/medias/INDXXXCHNLKX-DPOL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNDF8aW1hZ2UvanBlZ3xhRFJpTDJnM05DOHhNREl5T0RrNU5EVTNNak14T0M5SlRrUllXRmhEU0U1TVMxaGZSRkJQVEY4eFgwTlBWRjlUVkVSZk16QXdlRE13TUM1cWNHY3xhZGZjYjZlNDRlNDc2ZjQyZGJjZWRiMDJkZTAwZWRhNWIxNDE4MzBhNzNiZDdlNzVkMzVmM2RkNTQ1ZTMzMzc5)
TSUBAKI
TSUBAKI
RS05B-1-2POL
TSUBAKI TSUBAKI
Description
RS05B-1-2POL CHAIN CONNECTING LINK
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Part #
RS05B-1-2POL
BDI #
15084872
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS05B-1-2POL/p/15084872
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.1
Product Group - BDI
M02122
Chain Size
05B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Plate Thickness
0.03 Inch | 0.75 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh