https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
TSUBAKI
TSUBAKI
RS05B-1 CL
TSUBAKI TSUBAKI
Description
RS05BCL ; RS05B CONN LINK
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Part #
RS05BCL
BDI #
15070850
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS05B-1-CL/p/15070850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.001
Product Group - BDI
M02290
Chain Size
05B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS05B-1 CL ZŁĄCZKA
Long Description
Chain Link; 05B Chain Size; Cottered; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.112MM Plate Height; Curved; 2.3MM Pin Diameter
Pin Diameter
0.091 Inch | 2.3 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Plate Thickness
0.03 Inch | 0.75 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Roller Width
0.118 Inch | 3 Millimeter
Plate Height
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh