https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzh8aW1hZ2UvanBlZ3xhREJpTDJnMVppOHhNRE0wTnpJMU9UUXlPRGc1TkM5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMDVRWHpNd01IZ3pNREF1YW5Cbnw5ZDQ1MDc0YTczNzgyNTNmOWNkZTA4MWU2NjEwMWM0NjMwOWYwMjFiZjgzMjM3YmQxMTE1ZTQ2MDU5ZmM1ZjE5
TSUBAKI
TSUBAKI
RS08B-1 NP KUT-S 10FT
TSUBAKI TSUBAKI
Description
RS08B-1 NP KUT-S 10FT RS08BNPKUTS ; 10/BOX
Roller Chain; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
RS08BNPKUTS
BDI #
19283812
Details
254.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-1-NP-KUT-S-10FT/p/19283812
Your Price
$ 254.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.408
EAN
0097039985514
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh