![RS08B-1 RIV 48P INCL C/L](/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA)
![RS08B-1 RIV 48P INCL C/L](/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA)
TSUBAKI
TSUBAKI
RS08B-1 RIV 48P INCL C/L
TSUBAKI TSUBAKI
Description
RS08B RIV 48PT INCL C/L ROLLER CHAIN ; 08B BS/DIN 0.5" PITCH RIVETED
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
RS08B-1 RIV 48P INCL C/L
BDI #
21463169
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-1-RIV-48P-INCL-C-L/p/21463169
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
48 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh