https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODV8aW1hZ2UvanBlZ3xhR0ZoTDJoaVlTOHhNRE0wTnpJMU9EZzNNVGd6T0M5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDA1UVh6TXdNSGd6TURBdWFuQm58NzVlNzNkZTllYjBhNWMzMzhhZWE1M2NlZmEzMTA3ZDIzZDFmY2ZkODczNmY4YTkzMjU2YzMxNzdiYzhmNDBlYw
TSUBAKI
TSUBAKI
RS08B NP KUT-S C/L
TSUBAKI TSUBAKI
Description
RS08B NP KUT-S C/L CONNECTING LINK
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Part #
RS08BNPKUTSCL
BDI #
22382994
Details
19.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08B-NP-KUT-S-C-L/p/22382994
Your Price
$ 19.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.018
EAN
0097039985521
Product Group - BDI
M02122
Chain Size
08B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 11.811MM Plate Height; Curved; 4.445MM Pin Diameter
Pin Diameter
0.175 Inch | 4.445 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.465 Inch | 11.811 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh