TSUBAKI
TSUBAKI
RS08BK2 C/L
TSUBAKI TSUBAKI
Description
RS08BK2 C/L CONNECTING LINK
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
RS08BK2CL
BDI #
21463130
Details
7.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08BK2-C-L/p/21463130
Your Price
$ 7.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.018
EAN
0097039995384
Product Group - BDI
M02122
Chain Size
08B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With K2 Attachment
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS08BK2CL
Weight / LBS
0.04
Long Description
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh