https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Mjl8aW1hZ2UvanBlZ3xhRFExTDJoa1pDODVPREExTmpZNE9UUXhPRFUwTDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDFKV1ZGOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3w5M2U4ZjhmYTZkNTRkMGY4NjhhZmM4OTBiNWI0YzhjM2IzODY4YjE5MjY0YjdlZTNjNjBhZTI0N2IwN2NhNmUy
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Mjl8aW1hZ2UvanBlZ3xhRFExTDJoa1pDODVPREExTmpZNE9UUXhPRFUwTDBsT1JGaFlXRU5JVGt4TFdGOURURjh4WDFKV1ZGOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3w5M2U4ZjhmYTZkNTRkMGY4NjhhZmM4OTBiNWI0YzhjM2IzODY4YjE5MjY0YjdlZTNjNjBhZTI0N2IwN2NhNmUy
TSUBAKI
TSUBAKI
RS08BNPKUTM 2500 PT INCL C/L FOOD LUBE
TSUBAKI TSUBAKI
Description
RS08BNPKUTM 2500 PT INCL C/L FOOD LUBE ; MATCHED AND TAGGED IN PAIRS
Chain Connecting Link; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Part #
RS08BNPKUTM 2500 PT INCL C/L FOOD LUBE
BDI #
21463132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS08BNPKUTM-2500-PT-INCL-C-L-FOOD-LUBE/p/21463132
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Connecting Link
Product Specification
Chain Connecting Link; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia
Long Description
Chain Connecting Link; 08B; Riveted; 12.7MM Chain Pitch; Standard; 1 Strand; Nickel Plated Steel; ISO; 8.51MM Roller Dia; 7.75MM Roller Wid; 1.6MM Plate Thickness; 11.8MM Plate Height; 4.45MM Pin Dia

