TSUBAKI
TSUBAKI
RS10B D-3 C/L
TSUBAKI TSUBAKI
Description
RS10B D-3 C/L CONNECTING LINK
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
RS10BD3CL
BDI #
22383017
Details
9.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS10B-D-3-C-L/p/22383017
Your Price
$ 9.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.026
EAN
0097039694096
Product Group - BDI
M02122
Chain Size
10B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With D3 Attachment
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS10BD3CL
Weight / LBS
0.058
Long Description
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.059 Inch | 1.5 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Height
0.579 Inch | 14.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh