

TSUBAKI
TSUBAKI
RS12B-1 25FT BOX
TSUBAKI TSUBAKI
Description
RS12B-1 25FT BOX CHAIN
Roller Chain; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
RS12BR25BOX
BDI #
20885712
Details
29.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-1-25FT-BOX/p/20885712
Your Price
$ 29.14 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.38
EAN
0009703901533
Product Group - BDI
M02290
Chain Size
12B
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Roller Width
0.46 Inch | 11.68 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh