https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MzF8aW1hZ2UvanBlZ3xhRFkxTDJoaE9TOHhNRFF4T0RZMk1qUTNNemMxT0M5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDJjNmI2NmQwMzBjYTc3NmQ1Mzg1YzhkY2RmYjA4M2JhYjlkZGZlMjQ0NTk5MTQzNjI5Y2UyNzVmODY3MjlkM2E
TSUBAKI
TSUBAKI
RS12B-2 50FT
TSUBAKI TSUBAKI
Description
RS12B-2 RIV ROLLER CHAIN ; 12B-2 ISO 0.75 PITCH 50'/BOX
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
RS12B-2R50
BDI #
21463176
Details
2705.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS12B-2-50FT/p/21463176
Your Price
$ 2,705.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.76
EAN
0097039728166
Product Group - BDI
M02290
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS12B-2R50
Weight / LBS
1.68
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 1.778MM Plate Thickness; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Plate Height
0.634 Inch | 16.104 Millimeter
Plate Thickness
0.07 Inch | 1.778 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh