https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2MnxpbWFnZS9qcGVnfGFHVTVMMmhrTUM4NU9EQTFOalk1TWpNMk56WTJMMGxPUkZoWVdFTklUbGhZV0Y4eFgxSldWRjlUVkVSZldrTmZNekF3ZURNd01DNXFjR2N8ZDk0OGJiYjI2ZGRhYzZlYjM4N2EwN2M0YmNmZWZlYTkwOWMwMTliOWJlMDc0MGJlZTY3M2MxN2JmNzdhNTFiZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-ZC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2MnxpbWFnZS9qcGVnfGFHVTVMMmhrTUM4NU9EQTFOalk1TWpNMk56WTJMMGxPUkZoWVdFTklUbGhZV0Y4eFgxSldWRjlUVkVSZldrTmZNekF3ZURNd01DNXFjR2N8ZDk0OGJiYjI2ZGRhYzZlYjM4N2EwN2M0YmNmZWZlYTkwOWMwMTliOWJlMDc0MGJlZTY3M2MxN2JmNzdhNTFiZg
TSUBAKI
TSUBAKI
RS16B-1 NEP RIV 10FT
TSUBAKI TSUBAKI
Description
RS16B-1 NEP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16B-1 NEP RIV 10FT
BDI #
22380340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS16B-1-NEP-RIV-10FT/p/22380340
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.826
EAN
0097039894304
Product Group - BDI
M02290
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Neptune Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS16BNTRB
Weight / LBS
1.82
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

