https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
TSUBAKI
TSUBAKI
RS16B-2 RIV 72P INCL C/L
TSUBAKI TSUBAKI
Description
RS16B-2 RIV 72PT INCL C/L RIVETED CHAIN ; 1" PITCH 0.67" INS W 0.625" RLR DIA
Chain Connecting Link; 16B-2; Spring Clip; 25.4MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Dia; 17.02MM Roller Wid; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Dia
Part #
RS16B-2 RIV 72P INCL C/L
BDI #
21542369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS16B-2-RIV-72P-INCL-C-L/p/21542369
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02290
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Product Detail
Chain Connecting Link
Product Specification
Chain Connecting Link; 16B-2; Spring Clip; 25.4MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Dia; 17.02MM Roller Wid; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Dia
Long Description
Chain Connecting Link; 16B-2; Spring Clip; 25.4MM Chain Pitch; Standard; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Dia; 17.02MM Roller Wid; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Dia
