![RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC](/medias/INDUSTCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzh8aW1hZ2UvanBlZ3xhR1JpTDJnM09TOHhNRE0wTnpJME5qQXlOamM0TWk5SlRrUlZVMVJEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDczOTk0ODAzYmIyOWZiMDE1NWVlYTFjMWJlMjRiMjFiMjUxNTBkMTFmOTIxM2VhN2E4YjYzMDM5NzMxYmI4NTk)
![RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC](/medias/INDUSTCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMzh8aW1hZ2UvanBlZ3xhR1JpTDJnM09TOHhNRE0wTnpJME5qQXlOamM0TWk5SlRrUlZVMVJEU0U1WVdGaGZNMTlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDczOTk0ODAzYmIyOWZiMDE1NWVlYTFjMWJlMjRiMjFiMjUxNTBkMTFmOTIxM2VhN2E4YjYzMDM5NzMxYmI4NTk)
TSUBAKI
TSUBAKI
RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC
TSUBAKI TSUBAKI
Description
TSUBAKI RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC
Roller Chain; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16B-3 4LSPCL K1 O=9.2 2C=114 68L/PC
BDI #
24449323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS16B-3-4LSPCL-K1-O=9-2-2C=114-68L-PC/p/24449323
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
14
Product Group - BDI
M02290
Chain Size
16B-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
With K1 Attachment | Attachment Spacing at Every 4 Link | 68 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Plate Thickness
0.157 Inch | 4 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Height
0.827 Inch | 21 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh