https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3Nzd8aW1hZ2UvanBlZ3xhREkzTDJnMU5DOHhNREl5T0RJME9UTTVOVEl6TUM5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWDFOVFh6TXdNSGd6TURBdWFuQm58NzI2ODEzZDg3OGViMzY4NjIyOTFmMjA2ODMwZjFlOWVhZWFjZDVjMDYyOGNlZjM4ZTNkNjhkZWE1MmY4ODNjMA
TSUBAKI
TSUBAKI
RS16BSSOL
TSUBAKI TSUBAKI
Description
RS16BSSOL CHAIN LINK ; 16B ISO COTTERED 1 PITCH
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 21.006MM Plate Height; Curved; 8.28MM Pin Diameter
Part #
RS16BSSOL
BDI #
21463137
Details
30.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS16BSSOL/p/21463137
Your Price
$ 30.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.064
EAN
0097039455703
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
RS16BSSOL
Weight / LBS
0.14
Long Description
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 3.962MM Plate Thickness; 21.006MM Plate Height; Curved; 8.28MM Pin Diameter
Plate Height
0.827 Inch | 21.006 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh