https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-HP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA0M3xpbWFnZS9qcGVnfGFEYzFMMmd3WVM4eE1EQXlPRFUxTXpVMk9ESTROaTlKVGtSWVdGaERTRTVNUzFoZlQweGZNVjlEVDFSZlNGQmZNekF3ZURNd01DNXFjR2N8ZDQ1NjYxN2YwYTBmNzRmMTM0ZTA4YTNjYmI0MzNiYWU4MDY5NGFmYmUxODUwOGZkYjFiNjRkN2Q2YTgwMjBiYw
TSUBAKI
TSUBAKI
RS40-HP-1-OL
TSUBAKI TSUBAKI
Description
40HP O/L CHAIN OFFSET LINK ; 40 CHAIN 1/2" CHAIN PITCH COTTERED
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Part #
40HPOL
BDI #
905328
Details
15.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RS40-HP-1-OL/p/905328
Your Price
$ 15.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
EAN
0097039182661
Product Group - BDI
M02122
Chain Size
40
Basic Construction
Cottered
Component
Offset Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
40HPOL
Weight / LBS
0.017
Long Description
Chain Link; 40 Chain Size; Cottered; 1/2" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 0.224" Pin Diameter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Plate Height
0.472 Inch | 11.989 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.224 Inch | 5.69 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh