https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA
DIAMOND CHAIN
DIAMOND CHAIN
RSC-06B-1 SO CO LINK ; D6165
DIAMOND CHAIN DIAMOND CHAIN
Description
06B-1 SO CO LINK ; D6165 ; ROLLER CHAIN CONNECTING LINK
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Part #
06B-1 C/L
BDI #
21485952
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/RSC-06B-1-SO-CO-LINK-;-D6165/p/21485952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.004
EAN
0716647416141
Product Group - BDI
M02122
Chain Size
06B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.01
Long Description
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.27MM Plate Thickness; Curved; 3.28MM Pin Diameter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Roller Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh