Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSC-80-1 DOFF LINK NP ; D5990 https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
20854952 Roller Chains 

DIAMOND CHAIN DIAMOND CHAIN

RSC-80-1 DOFF LINK NP ; D5990

Description

RSC-80-1 DOFF LINK NP ; D5990 ; ROLLER CHAIN OFFSET LINK

Chain Link; S80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter

Part #

RSC-80-1 DOFF LINK NP ; D5990

BDI #
20854952

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.DIAMONDCHAIN.COM
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.005
EAN
0716647395347
Product Group - BDI
M02122
Chain Size
S80
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://diamondchain.com
Weight / LBS
0.159
Long Description
Chain Link; S80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 0.312" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.88 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh