US196R COT A-2 ATT EV PT https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-US-A2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjV8aW1hZ2UvanBlZ3xhREEwTDJnMlppOHhNRFF6TWpJd016TTFPREl6T0M5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMVZUWDBFeVh6TXdNSGd6TURBdWFuQm58YjMxODBiOTcxNzRkM2QzMDAwMjgzOWEwZjdjMTQ5NzA5NTlmYzllNzNmOTQ2NWVhODMxNmM5YmMzMjNiZDZjOQ
23069334 Roller Chains 

TSUBAKI TSUBAKI

US196R COT A-2 ATT EV PT

Description

US196R COT A-2 ATT EV PT ; POR CHAIN

Roller Chain; US196R Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter

Part #

US196R COT A-2 ATT EV PT

BDI #
23069334

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.01
Product Group - BDI
M02310
Chain Size
US196R
Basic Construction
Cottered
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With A-2 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; US196R Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2" Roller Diameter; 1.12" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.44" Pin Diameter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Roller Width
1.12 Inch | 28.448 Millimeter
Plate Height
1.25 Inch | 31.75 Millimeter
Roller Diameter
2 Inch | 50.8 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh